This product requires certification to purchase.

Slide Bar Kit in Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® Slide Bar Kit in Polished Chrome

  • Fast #
  • Part #K8516-CP
  • Item #1397870
  • Manufacturer Part #8516-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

MasterShower® Slide Bar Kit in Polished Chrome

  • Fast #
  • Part #K8516-CP
  • Item #1397870
  • Manufacturer Part #8516-CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mastershower®
  • Includes: MasterShower® 22 3/4" shower slidebar with acrylic soap dish and 60" metal shower hose with swivel base
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
23-3/16 in
Length:
5-9/16 in
Width:
2-1/4 in