This product requires certification to purchase.

20 x 24 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

You last purchased this on
 
KOHLER

Maxstow™ 20 x 24 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

  • Fast #
  • Part #K81145-DA1
  • Item #7936668
  • Manufacturer Part #81145-DA1
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Maxstow™ 20 x 24 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

  • Fast #
  • Part #K81145-DA1
  • Item #7936668
  • Manufacturer Part #81145-DA1
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Dark Anodized Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Maxstow™
Color Finish Category:
Blacks
Color Finish Name:
Dark Anodized Aluminum
Depth:
3-9/16 in
GSA Approved:
No
Glass Type:
Mirror
Height:
24 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Lights Included:
No
Material:
Aluminum
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Size:
20 in x 24 in
UL Listed:
No
Width:
20 in