This product requires certification to purchase.

31-13/16 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

You last purchased this on
 
KOHLER

Maxstow® 31-13/16 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

Brand image
You last purchased this on
 
KOHLER

Maxstow® 31-13/16 x 40 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum

  • Fast #
  • Part #K81149-SLE-DA1
  • Item #9539500
  • Manufacturer Part #81149-SLE-DA1
4.8 out of 5 Customer Rating
31-13/16 x 40 in. Surface Mount Medicine Cabinet

X Points
Color Finish Name: Dark Anodized Aluminum Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Side-integrated LED lighting provides optimally bright bathroom vanity lighting for grooming tasks
  • Brightness at 1900 lumens ensures consistent lighting with no hot spots or dark spots. Produces 88 lumens per watt
  • Approx. 3000 kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming and skincare
  • Integrated LED bulbs have an estimated life expectancy of 50,000 hours
  • Compatible with wall-mount LED dimmers (not included), which allow you to control lighting from multiple locations in the space
  • Innovative staggered shelf layout fits tall and short items
  • Five fixed shelves-three full width, two partial
  • Internal shelf features electrical outlet for powering small devices such as toothbrushes or razors
  • Holds optional moxie speaker charging dock (K-81106); speaker and charging dock sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CSA Certified:
CSA C22.2
Collection:
Maxstow®
Color Finish Category:
Stainless Steel
Color Finish Name:
Dark Anodized Aluminum
Color Temperature:
3000
Depth:
3-7/8 in
Height:
40 in
Installation Type:
Surface Mount
Length:
3-859/1000 in
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
1900
Material:
Aluminum
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
5
UL Listed:
UL 962
Width:
31-13/16 in



Call for Pricing
Call for Pricing