This product requires certification to purchase.

25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Mayfield™ 25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5964-3-0
  • Item #34148
  • Manufacturer Part #5964-3-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Mayfield™ 25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5964-3-0
  • Item #34148
  • Manufacturer Part #5964-3-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 7-3/4"
  • Three faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Mayfield™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 15 in x 7-3/4 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Width:
22 in