1.6 gpf Toilet Tank
Memoirs® 1.6 gpf Toilet Tank
Product Details
Product Details
- Flow rate: 1.6 gpf
- Material: Vitreous china
- Includes left-hand polished chrome trip lever
- Combines with K-4289 bowl to create a complete K-3509Memoirs® toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 15 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 17-13/16 in