This product requires certification to purchase.

60W 3-Light Medium Vanity Fixture in Polished Chrome

You last purchased this on
 
KOHLER

Memoirs® 60W 3-Light Medium Vanity Fixture in Polished Chrome

  • Fast #
  • Part #K23688-BA03-CPL
  • Item #8962296
  • Manufacturer Part #23688-BA03-CPL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® 60W 3-Light Medium Vanity Fixture in Polished Chrome

  • Fast #
  • Part #K23688-BA03-CPL
  • Item #8962296
  • Manufacturer Part #23688-BA03-CPL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Inspired by elegant architecture and crown molding, this Memoirs lighting collection pairs perfectly with the KOHLER Memoirs Faucet and Fixture collections and was made with the quality you can expect from KOHLER Co.
  • A perfect compliment to Kohler's Memoirs suite of products
  • Frosted glass shades that perfectly diffuse the light, reducing glare in the bathroom
  • Medium base (E26) socket, works best with type G light bulbs (sold separately)
  • Installation hardware included
  • Manufactured with quality materials and complemented with a meticulous finishing process
  • Durable finishes engineered to last and designed to match KOHLER faucet finishes
  • Dimmable
  • KOHLER Indoor Lighting Fixtures Limited Warranty
  • Suitable for damp locations
  • Requires Certification

Specifications

CSA Certified:
CSA 22.2 No. 250
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
7-1/5 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
9-3/8 in
Installation Type:
Wall Mount
Length:
24-3/16 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
2400
Material:
Brass, Glass
Number of Lights:
3
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W
Width:
7-3/16 in