24-3/16 x 19-7/8 in. Rectangular Pedestal Sink and Base in Biscuit
Memoirs® Classic 24-3/16 x 19-7/8 in. Rectangular Pedestal Sink and Base in Biscuit
Product Details
Product Details
This product includes
KOHLER Pedestal Sink Base in Biscuit
Part #K2267-96
- 4 in (102 mm) center set faucet holes.
- Refined rectangular basin.
- Overflow drain.
- Combination consists of the K-2239-4 basin and the K-2267 pedestal.
- Coordinates with other products in the Memoirs collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19-7/8 in
- Height:
- 34-3/8 in
- Length:
- 24-3/16 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 19-7/8 in