Memoirs® Classic
Frequently Purchased Together
Product Details
Product Details
- Includes a towel bar.
- Combines with the K-2239 Memoirs® Classic 24" Bathroom Sink for a complete console table solution.
- Coordinates with other products in the Memoirs collection.
- Legs Only 20-11/16" (525 mm) x 18" (457 mm) x 32-1/4" (819 mm) - Combination (30009 and 2239) 24-1/4" (616 mm) x 19-13/16" (503 mm) x 36" (914 mm)
- Set of two legs.
- Combines with the K-2239 Memoirs Classic 24-inch bathroom sink basin for a complete console table solution.
- Includes a towel rail.
- Integrated leveling feature.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-2239 24 in Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18 in
- GSA Approved:
- No
- Height:
- 32-1/4 in
- IAPMO Listed:
- No
- Length:
- 33-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 20-11/16 in