Memoirs® Classic
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 22-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes a towel bar
- Combines with the K-2259 Memoirs® Classic 27" Bathroom Sink for a complete console table solution.
- Coordinates with other products in the Memoirs collection.
- Legs Only 22-15/16" (582 mm) x 19-7/8" (504 mm) x 32-1/4" (819 mm) - Combination (30010 and 2259) 27" (686 mm) x 22-15/16" (562 mm) x 36" (914 mm)
- Set of two legs.
- Combines with the K-2259 Memoirs Classic 27-inch bathroom sink basin for a complete console table solution.
- Includes a towel rail.
- Integrated leveling feature.
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-2259 27 in Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 19-7/8 in
- GSA Approved:
- No
- Height:
- 32-1/4 in
- IAPMO Listed:
- No
- Length:
- 33-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 22-15/16 in