24 x 20 in. Rectangular Pedestal Sink and Base in Cashmere
Memoirs® Classic 24 x 20 in. Rectangular Pedestal Sink and Base in Cashmere
Product Details
Product Details
This product includes
KOHLER Pedestal Vessel in Cashmere
Part #K2239-8-K4
KOHLER 27 X 22 Vitreous China Pedestal *MEMOIRS Cashmere
Part #K2267-K4
- Center faucet holes: 8"
- Refined rectangular basin
- Overflow drain
- Combination consists of the Kohler® K-2239-8 basin and Kohler® K-2267 pedestal
- Coordinates with other products in the Memoirs® collection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- No
- Length:
- 24-3/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15 in x 13 in x 4-1/2 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-7/8 in