Elongated Toilet Bowl in White
Memoirs® Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Coordinates with other products in the Memoirs collection
- Three-bolt quick-connect installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-19/50 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 18 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-13/100 in
- WaterSense Labeled:
- No
- Width:
- 18 in