Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Memoirs® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- For use with the Memoirs Comfort Height toilet
- Coordinates with other products in the Memoirs collection
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Memoirs Comfort Height®
- Collection:
- Memoirs®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 7/8 in
- Handle Type:
- Trip Lever
- Length:
- 2-5/8 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Width:
- 7/8 in