This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9167-L-BN
  • Item #4137401
  • Manufacturer Part #9167-L-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9167-L-BN
  • Item #4137401
  • Manufacturer Part #9167-L-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Memoirs® Comfort Height® toilet
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
Comfort Height® Toilets
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Left Hand Trip Lever
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
7/8 in