Left-Hand Trip Lever
Memoirs® Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever.
- Premium metal construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with the Memoirs Comfort Height toilet.
- Coordinates with other products in the Memoirs Collection.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Comfort Height® Toilets
- Collection:
- Memoirs®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 2-5/8 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Width:
- 7/8 in