This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
KOHLER

Memoirs® Round Toilet Bowl in White

  • Fast #
  • Part #K4387-0
  • Item #4306557
  • Manufacturer Part #4387-0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Round Toilet Bowl in White

  • Fast #
  • Part #K4387-0
  • Item #4306557
  • Manufacturer Part #4387-0
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a Kohler® K-3986 Memoirs® classic toilet or Kohler® K-3933 Memoirs® stately toilet
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-5/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No