This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Memoirs® Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K419-CP
  • Item #2849446
  • Manufacturer Part #419-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K419-CP
  • Item #2849446
  • Manufacturer Part #419-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-function handshower delivers a full and consistent spray regardless of water pressure
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2.5 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Memoirs® faucets and accessories
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-5/8 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
No
IAPMO Listed:
Yes
Length:
11-1/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
2-7/8 in