1.28 gpf Round Two Piece Toilet in Back
Memoirs® Stately 1.28 gpf Round Two Piece Toilet in Back
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in Black Black
Part #K4434-7
KOHLER Round Toilet Bowl in Black Black™
Part #K4387-7
- Two piece design
- Round front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate - 1.28 gpf
- Fully glazed trapway - 2-1/8 in
- Includes standard left hand polished chrome trip lever
- AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Coordinates with other products in the Memoirs® collection with stately design
- 3-bolt quick connect installation
- Seat and supply line sold separately
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/8 in
- IAPMO Listed:
- No
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 27-13/16 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 27-13/16 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in