1.28 gpf Toilet Tank in Dune
Memoirs® Stately 1.28 gpf Toilet Tank in Dune
Frequently Purchased Together
Product Details
Product Details
- Flow rate - 1.28 gpf
- Left hand polished chrome trip lever
- Supply line not included
- Combines with the KOHLER K-4387 bowl to create a complete KOHLER K-3933 Memoirs® toilet
- Coordinates with other products in the Memoirs® collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Depth:
- 8-15/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 8-15/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trap Size:
- 3-1/4 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-7/8 in