This product requires certification to purchase.

18-7/8 in. Vitreous China Toilet Tank in White

KOHLER

Memoirs® Stately 18-7/8 in. Vitreous China Toilet Tank in White

  • Fast #
  • Part #K33434-0
  • Item #9975024
  • Manufacturer Part #33434-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 18-7/8 in. Vitreous China Toilet Tank in White

  • Fast #
  • Part #K33434-0
  • Item #9975024
  • Manufacturer Part #33434-0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.28 gpf (4.8 lpf)
  • Left-hand polished chrome trip lever
  • Continuous Clean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last up to six months in continuous clean ST system
  • Combines with the K-4387, K-4380, or K-5626 bowl to create a complete K-33815, K-33817, or K-36669 memoirs stately toilet
  • Aqua Piston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
Collection:
Memoirs® Stately
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-15/16 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Trip Lever
Height:
14-3/8 in
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
195711067999
WaterSense Labeled:
No
Width:
18-7/8 in