This product requires certification to purchase.

22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Memoirs® Stately 22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2337-1-0
  • Item #2391956
  • Manufacturer Part #2337-1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately 22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2337-1-0
  • Item #2391956
  • Manufacturer Part #2337-1-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single faucet hole
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Memoirs® Stately
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
22-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
17 in x 10 in
Sink Depth:
8-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
18 in