Memoirs® Stately
Frequently Purchased Together
Product Details
Product Details
- Includes a towel bar.
- Combines with the K-2269 Memoirs bathroom sink for a complete console table solution
- Coordinates with other products in the Memoirs collection.
- Legs Only 23" (584 mm) x 17-1/4" (440 mm) x 32-1/4" (819 mm) - Combination (30003 and 2269) 30" (762 mm) x 21-5/8" (549 mm) x 36" (914 mm)
- Set of two legs.
- Combines with the K-2269 Memoirs Stately 30-inch bathroom sink basin for a complete console table solution.
- Includes a towel rail.
- Integrated leveling feature.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-2269-1 and K-2269-8 Bathroom Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 17-5/16 in
- GSA Approved:
- No
- Height:
- 32-1/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 23 in