MEMOIRS CONSOLE LEGS 24IN STATELY
Memoirs® Stately MEMOIRS CONSOLE LEGS 24IN STATELY
Frequently Purchased Together
Product Details
Product Details
- Includes a towel bar.
- Combines with the K-29999 Memoirs Stately 24" bathroom sink for a complete console table solution.
- Coordinates with other products in the Memoirs collection.
- Legs Only 17-3/4" (451 mm) x 16-1/4" (414 mm) x 32-1/4" (819 mm) - Combination (30007 and 29999) 24-1/2" (622 mm) x 20-1/2" (521 mm) x 36" (914 mm)
- Set of two legs.
- Combines with the K-29999 Memoirs Stately 24-inch bathroom sink basin for a complete console table solution.
- Includes a towel rail.
- Integrated leveling feature.
Specifications
- ADA Compliant:
- No
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 32-1/4 in
- Length:
- 16-5/16 in
- Material:
- Brass
- Width:
- 17-3/4 in