This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Memoirs® Stately Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K490-BN
  • Item #1506224
  • Manufacturer Part #490-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Memoirs® Stately Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K490-BN
  • Item #1506224
  • Manufacturer Part #490-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 1 Pallet: 128
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Memoirs® Stately
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-5/8 in
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/8 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
2-5/8 in
Width:
3-1/4 in