Tank Lid in Biscuit
Memoirs® Tank Lid in Biscuit
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Memoirs®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 8-469/500 in
- Length:
- 8-469/500 in
- Material:
- Vitreous China
- WaterSense Labeled:
- No
- Width:
- 18-7/8 in