This product requires certification to purchase.

Metal Bonnet Kit in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Metal Bonnet Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1068620-BN
  • Item #3713871
  • Manufacturer Part #1068620-BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Metal Bonnet Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K1068620-BN
  • Item #3713871
  • Manufacturer Part #1068620-BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Shower Trim
Brand Model Compatibility:
K-T13133, K-T13134, K-T13135, K-T13139
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Bonnet Kit
IAPMO Listed:
No
Material:
Metal