Metal Disposer Flange in Vibrant® Brushed Moderne Brass
Metal Disposer Flange in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Fits standard garbage disposal units (4-1/2" diameter, 1-5/8" depth)
- Includes disposal flange and stopper
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 4-7/16 in
- Diameter - Inside 1:
- 3-3/8 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-5/8 in
- Length:
- 4-1/2 in
- Material:
- Metal
- Product Type:
- Disposal Flange, Stopper
- Size:
- 1-5/8 in x 4-7/16 in
- UL Listed:
- No
- Width:
- 4-7/16 in