Metal Toe-Tap Drain
Metal Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- Center offset toe-tap drain in brushed nickel
- For use with the Sterling Spectacle™ freestanding bath
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-13/16 in
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No