Metal Valve Bonnet
Metal Valve Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- KOHLER
- Material:
- Metal
- UPC:
- 040688321028