This product requires certification to purchase.

Vitreous China Wall- Mount Drinking Fountain White

You last purchased this on
 
KOHLER

Millbrook™ Vitreous China Wall- Mount Drinking Fountain White

  • Fast #
  • Part #K5264-0
  • Item #23940
  • Manufacturer Part #5264-0
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Millbrook™ Vitreous China Wall- Mount Drinking Fountain White

  • Fast #
  • Part #K5264-0
  • Item #23940
  • Manufacturer Part #5264-0
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Wall-mount installation
  • Drinking fountains with Kohler® colors made to order lead time is six weeks
  • Space-saving drinking fountains are designed for easy maintenance and cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Built-In Water Filter:
No
Collection:
Millbrook™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
9-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Vitreous China
NSF Certified:
No
Self Contained Refrigerant:
No
Width:
14 in