10-7/16 in. Towel Bar in Polished Chrome
Minimal 10-7/16 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with contemporary-style KOHLER faucets and showering components
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-7/8 in
- Base Plate Width:
- 2-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Minimal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 10-7/16 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-15/16 in