This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Minimal 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26567-BN
  • Item #8326419
  • Manufacturer Part #26567-BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Minimal 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26567-BN
  • Item #8326419
  • Manufacturer Part #26567-BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18-inch (457 mm) bar
  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with contemporary-style KOHLER faucets and showering components
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Minimal
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
1-1/10 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-15/16 in
Width:
16-1/4 in