Wall Toilet Tissue Holder in Matte Black
Minimal Wall Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with traditional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- Installation hardware and template included
Documents
Specifications
- Application:
- Residential
- Collection:
- Minimal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/10 in
- Hardware Included:
- Yes
- Height:
- 3-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-3/4 in
- Width:
- 8 in