This product requires certification to purchase.

Mixer Sleeve in Vibrant Finish

You last purchased this on
 
KOHLER

Mixer Sleeve in Vibrant Finish

  • Fast #
  • Part #K59636-VF
  • Item #1018486
  • Manufacturer Part #59636-VF
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Mixer Sleeve in Vibrant Finish

  • Fast #
  • Part #K59636-VF
  • Item #1018486
  • Manufacturer Part #59636-VF
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Finish Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Finish
Product Type:
Mixer Sleeve