Control Box and Disposer Air Switch
Model 35723 Control Box and Disposer Air Switch
Frequently Purchased Together
Product Details
Product Details
- Compatible with standard garbage disposals
- Air switch easily mounts to your sink or countertop
- Provides a decorative alternative to conventional wall-mount toggle switch
- Coordinates with traditional-style faucets
- Includes electrical box with two power outlets, button, 6' (1829 mm) air line
Documents
Specifications
- Collection:
- Model 35723
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Diameter:
- 2-1/8 in
- Material:
- Brass, Plastic
- Product Type:
- Air Switch