This product requires certification to purchase.

Control Box and Disposer Air Switch in Vibrant® Stainless

You last purchased this on
 
KOHLER

Model 35724 Control Box and Disposer Air Switch in Vibrant® Stainless

  • Fast #
  • Part #K35724-VS
  • Item #10084175
  • Manufacturer Part #35724-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Model 35724 Control Box and Disposer Air Switch in Vibrant® Stainless

  • Fast #
  • Part #K35724-VS
  • Item #10084175
  • Manufacturer Part #35724-VS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with standard garbage disposals
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional wall-mount toggle switch
  • Coordinates with contemporary-style faucets
  • Electrical box comes standard with two outlets
  • Includes electrical box with two power outlets, button, 6' (1829 mm) air line
  • Requires Certification

Documents


Specifications

Collection:
Model 35724
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless Steel
Diameter:
1-13/16 in
Material:
Brass, Plastic
Product Type:
Air Switch