9 in. Towel Bar in Vibrant® Brushed Nickel
Modern 9 in. Towel Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other Modern accessories
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/16 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/16 in