This product requires certification to purchase.

Horizontal and Wall Toilet Tissue Holder in Matte Black

KOHLER

Modern Horizontal and Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K24759-BL
  • Item #7907322
  • Manufacturer Part #24759-BL
3.7 out of 5 Customer Rating
Brand image
KOHLER

Modern Horizontal and Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #K24759-BL
  • Item #7907322
  • Manufacturer Part #24759-BL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 640
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Coordinates with other Modern accessories
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Modern
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel, Zinc
Mount Type:
Horizontal, Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-1/16 in
UPC:
885612770523
Width:
6-7/8 in