Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Modern Horizontal and Wall Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Coordinates with other Modern accessories
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Horizontal, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/16 in
- Width:
- 6-7/8 in