This product requires certification to purchase.

17-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

KOHLER

ModernLife™ 17-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K77767-8-0
  • Item #8262228
3.7 out of 5 Customer Rating
Brand image
KOHLER

ModernLife™ 17-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K77767-8-0
  • Item #8262228
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Santa Monica, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-mount installation
  • 8" widespread center-mount faucet holes
  • Rectangular basin with overflow
  • Rectangular basin
  • 8-inch widespread center-mount faucet holes
  • Coordinates with other products in the ModernLife collection
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
ModernLife™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
Height:
8-3/8 in
Length:
17-3/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Depth:
8-3/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
17-3/4 in