Wall Mount Bathroom Sink in White
ModernLife™ Wall Mount Bathroom Sink in White
Product Details
Product Details
This product includes
KOHLER Vitreous China Shroud in White
Part #K18566-0
- Rectangular basin
- With overflow
- 8-inch widespread center-mount faucet holes
- Coordinates with other products in the ModernLife collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- ModernLife™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-3/50 in
- IAPMO Listed:
- No
- Length:
- 21-11/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 1-69/100 in