Elongated Floor Mount Flushometer Bowl with Top Spud in White
Modflex® Adjust-a-Bowl™ Elongated Floor Mount Flushometer Bowl with Top Spud in White
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The KOHLER® Modflex™ Adjust-a-Bowl™ is a revolutionary retrofit solution for replacing wall-mount toilets with floor-mount toilets. The Modflex™ Adjust-a-Bowl™ features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor.
- This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room.
- Elongated bowl, Siphon jet
- 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
- 10-1/2-in x 7-1/2-in (267 x 190 mm) water surface
- Minimal design detail and partially concealed skirt for ease of cleaning and easy-to-clean low-profile bolt caps
- Pair with KOHLER flushometers and seats for a complete solution
- Supports static load of 2,500 lbs
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- 1-1/2-in (38 mm) top spud
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- ASTM:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Modflex® Adjust-a-Bowl™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 17-3/8 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 16-13/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 5 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes