This product requires certification to purchase.

20 in. Wall Mount Round Vitreous China Bathroom Sink in White

You last purchased this on
 
KOHLER

Morningside™ 20 in. Wall Mount Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K12636-0
  • Item #4223
  • Manufacturer Part #12636-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Morningside™ 20 in. Wall Mount Round Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K12636-0
  • Item #4223
  • Manufacturer Part #12636-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from premium materials that withstand high-volume usage
  • 4 in center drilling
  • Drilled for concealed arm carrier
  • ADA-compliant when installed with K-13885 offset drain
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Morningside™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
PipeTubing Size:
3/8 in
Shape:
Round
Sink Bowl Size:
14 in x 13 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
27 in