This product requires certification to purchase.

Single Bowl Undermount Bar Sink in Cane Sugar

You last purchased this on
 
KOHLER

Napa™ Single Bowl Undermount Bar Sink in Cane Sugar

  • Fast #
  • Part #K5848-FD
  • Item #7115972
  • Manufacturer Part #5848-FD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Napa™ Single Bowl Undermount Bar Sink in Cane Sugar

  • Fast #
  • Part #K5848-FD
  • Item #7115972
  • Manufacturer Part #5848-FD
5 out of 5 Customer Rating

X Points
Color Finish Name: Cane Sugar Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base cabinet width: 24"
  • No faucet holes drilling
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.1
CSA Certified:
CSA B45.2
Collection:
Napa™
Color Finish Category:
Neutrals
Color Finish Name:
Cane Sugar™
Drain Location:
Center
Drain Opening:
1-1/2 in
IAPMO Listed:
No
Length:
18-3/4 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
15-11/16 in x 17-1/8 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-3/4 in x 18-11/16 in
Width:
18-3/4 in