15 x 12-3/8 in. Undermount Cast Iron Bar Sink in Black Black
Northland™ 15 x 12-3/8 in. Undermount Cast Iron Bar Sink in Black Black
Frequently Purchased Together
Product Details
Product Details
- Base cabinet width: 15"
- No faucet holes drilling
- Includes under-mount installation kit for simplified installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Northland™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12 in x 9-1/4 in x 7 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 12-3/8 in
- Width:
- 12-3/8 in