This product requires certification to purchase.

15 x 15 in. 1 Hole Drop-in Cast Iron Bar Sink in Black Black

You last purchased this on
 
KOHLER

Northland™ 15 x 15 in. 1 Hole Drop-in Cast Iron Bar Sink in Black Black

  • Fast #
  • Part #K6579-1-7
  • Item #1356843
  • Manufacturer Part #6579-1-7
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Northland™ 15 x 15 in. 1 Hole Drop-in Cast Iron Bar Sink in Black Black

  • Fast #
  • Part #K6579-1-7
  • Item #1356843
  • Manufacturer Part #6579-1-7
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of KOHLER® cast iron
  • Faucet not included
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Northland™
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Center
Drain Opening:
3-7/8 in
Length:
15 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
9 1/4 in x 12 in x 7 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Width:
15 in