1-Hook Robe Hook in Vibrant® Brushed Bronze
Occasion® 1-Hook Robe Hook in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 3-1/16 in
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-1/16 in
- UPC:
- 195711051776
- Width:
- 2-5/16 in