24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Occasion® 24 in. Towel Bar in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- KOHLER® faucet lifetime limited warranty
- Available in an array of colors/finishes
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Width:
- 24 in