60W 2-Light 20-11/16 in. Wall Sconce in Black with Brass
Occasion® 60W 2-Light 20-11/16 in. Wall Sconce in Black with Brass
Frequently Purchased Together
Product Details
Product Details
- Ridged cylindrical glass shades combine with faceted metals in vintage-inspired fixtures elegant enough for any room
- Coordinates with faucets in the Occasion collection
- Requires two bulbs with medium (E26) base; T10 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA 22.2 No. 250
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brass
- Depth:
- 7-3/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 20-11/16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel, Zinc
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/4 in