Bar Open Towel Ring in Matte Black with Moderne Brass
Occasion® Bar Open Towel Ring in Matte Black with Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- Kohler faucet lifetime limited warranty
- Available in an array of colors/finishes
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Moderne Brass
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Material:
- Zinc, Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Open
- Shape:
- Bar
- Width:
- 7-5/8 in