Bathroom Faucet Lever Handles in Polished Chrome
Occasion® Bathroom Faucet Lever Handles in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- Part of the Occasion bathroom faucet and accessory collection
- Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- For 8" - 16" (203 - 406 mm) centers
- Deck-mount
- Handles are preassembled on valves to simplify installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B651, CSA B125.1
- Collection:
- Occasion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Height:
- 2-5/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in